Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4XBALE CLEAN PW4000 GRAY

  • Mfr # 46579539

  • Zoro # G121904963


product price: $4.65
/ea
Sold in multiples of 5600 for $26,040.00

Key Features

Min. Bend Radius
2 in
Hose Color
Black
Tube Material
Nitrile - Type C
Vacuum Rating
30 in Hg
Cover Material
Modified Nitrile - Type C2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46579539
Zoro #
G121904963
UPC #
770075744276
Country of Origin
Mexico

Dimensions

Min. Bend Radius
2 in
Hose Outside Dia.
0.53 in
Hose Inside Dia.
0.25 in

Details

Hose Color
Black
Tube Material
Nitrile - Type C
Vacuum Rating
30 in Hg
Cover Material
Modified Nitrile - Type C2
Working Pressure (PSI)
4000 psi
Temp. Range
-40° F to +121° F
Color
Gray

Description

RECOMMENDED FOR: Hot and cold water high-pressure cleaning equipment used in commercial and industrial cleaning, food processing, sanitation, and car wash applications where heavy-duty service is required. Specially compounded cover to handle harsh environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.