
1/4XBALE CLEAN+ PW6000 BLK
Mfr # 46560697
Zoro # G121904628
product price: $5.59
/eaSold in multiples of 4000 for $22,360.00
Key Features
Hose Outside Dia.
0.52 in
Working Pressure (PSI)
6000 psi
Color
Black
Vacuum Rating
30 in Hg
Tube Material
Nitrile - Type C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46560697
Zoro #
G121904628
UPC #
770075862864
Country of Origin
Mexico
Dimensions
Hose Outside Dia.
0.52 in
Hose Inside Dia.
0.25 in
Min. Bend Radius
2 in
Details
Working Pressure (PSI)
6000 psi
Color
Black
Vacuum Rating
30 in Hg
Tube Material
Nitrile - Type C
Hose Color
Black
Cover Material
Modified Nitrile - Type C2
Temp. Range
-40° F to +150° F
Description
Clean Master Plus hose is designed for professional use that withstands the incredible working pressure of 6000 psi. It offers the same exceptional qualities of standard versions with the advantage of being stronger and up to 32% lighter, making it easier to handle, especially when dragging long lengths of hose on rough surfaces.. Its unique flexibility gives you more mobility in tight spaces without compromising its power.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.