
1/4XLGRL 1000 CLEAN PW4000 GRY
Mfr # 46579475
Zoro # G421904496
product price: $4.65
/eaSold in multiples of 1000 for $4,650.00
Key Features
Working Pressure (PSI)
4000 psi
Hose Outside Dia.
0.53 in
Hose Inside Dia.
0.25 in
Cover Material
Modified Nitrile - Type C2
Hose Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46579475
Zoro #
G421904496
UPC #
770075738831
Country of Origin
Mexico
Dimensions
Hose Outside Dia.
0.53 in
Hose Inside Dia.
0.25 in
Min. Bend Radius
2 in
Details
Working Pressure (PSI)
4000 psi
Cover Material
Modified Nitrile - Type C2
Hose Color
Black
Tube Material
Nitrile - Type C
Vacuum Rating
30 in Hg
Temp. Range
-40° F to +121° F
Color
Gray
Description
RECOMMENDED FOR: Hot and cold water high-pressure cleaning equipment used in commercial and industrial cleaning, food processing, sanitation, and car wash applications where heavy-duty service is required. Specially compounded cover to handle harsh environments.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.