1/4XRL 500 DATA CENTER COOLING
Mfr # 42170034
Zoro # G321903919
product price: $4.79
/eaSold in multiples of 500 for $2,395.00
Key Features
Max Temp
+125° F
Working Pressure (PSI)
250 psi
Bend Radius (In.)
3 in
Pneumatic Hose Inside Dia
0.25 in
Cover Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42170034
Zoro #
G321903919
UPC #
770075869962
Country of Origin
United States
Dimensions
Bend Radius (In.)
3 in
Outside Dia.
0.5 in
Details
Max Temp
+125° F
Working Pressure (PSI)
250 psi
Pneumatic Hose Inside Dia
0.25 in
Cover Material
EPDM
Pneumatic Hose Color
Black
Tube Material
Peroxide-Cured EPDM
Description
The Gates Data Center Cooling Hose is designed for transferring coolant fluid in high performance computers and data centers to help control the temperature of the operating systems. Featuring a zinc-free peroxide-cured EPDM tube and a VW-1 rated flame-resistant EPDM cover, this hose offers flexibility and long-lasting performance in thermal management applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.