Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4XRL AIR RESPIRATOR 500

  • Mfr # 32321001

  • Zoro # G721903823


product price: $4.79
/ea
Sold in multiples of 600 for $2,874.00

Key Features

Max Temp
+49° F
Tube Material
Nitrile - Type C
Working Pressure (PSI)
500 psi
Cover Material
Chloroprene - Type A
Bend Radius (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32321001
Zoro #
G721903823
UPC #
072053797466
Country of Origin
Mexico

Dimensions

Bend Radius (In.)
3 in
Outside Dia.
0.51 in

Details

Max Temp
+49° F
Tube Material
Nitrile - Type C
Working Pressure (PSI)
500 psi
Cover Material
Chloroprene - Type A
Pneumatic Hose Color
Black
Pneumatic Hose Inside Dia
0.25 in

Description

RECOMMENDED FOR: Handling mixtures of oxygen, helium and nitrogen gases customarily used in applications as air breathing hose. The kink-resistant hose is designed for extra-long wear under normal operating use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.