Zoro Homepage

1/4XRL FUEL LINE 50 BARRICADE

  • Mfr # 42195521

  • Zoro # G221903842


product price: $3.89
/ea
Sold in multiples of 550 for $2,139.50

Key Features

Hose Inside Dia.
0.25 in
Temp. Range
-40° F to +125° F
Max. Working Pressure (PSI)
50 psi
Hose Outside Dia.
0.5 in
Vacuum Rating
24 in Hg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42195521
Zoro #
G221903842
UPC #
770075410225
Country of Origin
Mexico

Dimensions

Hose Inside Dia.
0.25 in
Hose Outside Dia.
0.5 in
Bend Radius
2.56 in

Details

Temp. Range
-40° F to +125° F
Max. Working Pressure (PSI)
50 psi
Vacuum Rating
24 in Hg
Hose Color
Black
Hose Cover Material
Nitrile - Type C
Tube Material
HNBR - Type C1
Color
Black

Description

RECOMMENDED FOR: Off-road vehicles and small engine applications, where low fuel permeation is required. Gasoline, Gasoline/Ethanol (E10, E15, E85), 100% Methanol only (Methanol blends not recommended). Diesel, Diesel/Bio-Diesel blends, 100% Bio-Diesel (SME, RME, and PME Bio-Diesels are acceptable).

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.