
1/4XRL FUEL LP350
Mfr # 32201200
Zoro # G121903669
product price: $5.85
/eaSold in multiples of 700 for $4,095.00
Key Features
Inside Dia.
0.25 in
Max. Temp.
+82° F
Outside Dia.
0.58 in
Bend Radius
3 in
Tube Material
Nitrile - Type C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32201200
Zoro #
G121903669
UPC #
770075297321
Country of Origin
Mexico
Dimensions
Inside Dia.
0.25 in
Outside Dia.
0.58 in
Bend Radius
3 in
Details
Max. Temp.
+82° F
Tube Material
Nitrile - Type C
Vacuum Rating
30 in Hg
Color
Black
Description
RECOMMENDED FOR: Liquid or gaseous propane, butane or any combination of these two mixtures. Can be used for natural gas (not to exceed 50 psi) under certain conditions such as: open/outside areas and well ventilated factory buildings (if local building codes permit).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.