
1/4XRL PLANT XTRM 300 LOL BLK
Mfr # 32011100
Zoro # G721904066
product price: $3.15
/eaSold in multiples of 300 for $945.00
Key Features
Tube Material
Nitrile - Type C
Outside Dia.
0.47 in
Max Temp
+100° F
Bend Radius (In.)
3 in
Pneumatic Hose Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32011100
Zoro #
G721904066
UPC #
072053675672
Country of Origin
Mexico
Dimensions
Outside Dia.
0.47 in
Bend Radius (In.)
3 in
Details
Tube Material
Nitrile - Type C
Max Temp
+100° F
Pneumatic Hose Color
Black
Working Pressure (PSI)
300 psi
Pneumatic Hose Inside Dia
0.25 in
Cover Material
Modified Nitrile - Type C2
Description
RECOMMENDED FOR: Petroleum-based hydraulic oils, water, glycol anti-freeze solutions, hot lubricating oils, and air.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.