17X1800LI V-Belt, 1,854 mm Outside Length, 17 mm Top Width, 10 mm Thickness

  • Mfr # 17X1800LI

  • Zoro # G016476605


product price:  $37.69
/ea

Key Features

Minimum Operating Temperature
-30 Degrees F
Industry Number
17X1800LI
Belt Trade Size
17X
Edge Construction
Raw Edge
Outside Length
1,854 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17X1800LI
Zoro #
G016476605
UPC #
072053619959
Country of Origin
United States

Dimensions

Belt Trade Size
17X
Outside Length
1,854 mm
Rib Width
17 mm
Top Width
17 mm
Thickness
10 mm

Details

Minimum Operating Temperature
-30 Degrees F
Industry Number
17X1800LI
Item
V-Belt
Edge Construction
Raw Edge
Reinforcing Cord Material
Polyester
Maximum Operating Temperature
140 Degrees F
Color
Black
Standards
ARPM, REACH, RoHS2
Application
General Industrial
Belt Material
Ethylene Elastomer
Number of Bands
1
Belt Series
Metric Power V-Belts
Resistance Properties
Heat Resistant, Oil Resistant

Description

V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 17X1800LI, Number of Bands 1, Outside Length 1,854 mm, Reinforcing Cord Material Polyester, Thickness 10 mm, Top Width 17 mm, Belt Trade Size 17X, V-Belt Type Metric V-Belt, Application General Industrial, Belt Coating Not Applicable, Belt Series Metric Power V-Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -30 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.