17X2240LI V-Belt, 2,311 mm Outside Length, 17 mm Top Width, 10 mm Thickness

  • Mfr # 17X2240LI

  • Zoro # G516476594


product price:  $58.99
/ea

Key Features

Application
General Industrial
Reinforcing Cord Material
Polyester
Belt Trade Size
17X
Industry Number
17X2240LI
Number of Bands
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17X2240LI
Zoro #
G516476594
UPC #
072053619973
Country of Origin
United States

Dimensions

Belt Trade Size
17X
Rib Width
17 mm
Thickness
10 mm
Outside Length
2,311 mm
Top Width
17 mm

Details

Application
General Industrial
Reinforcing Cord Material
Polyester
Industry Number
17X2240LI
Number of Bands
1
Belt Material
Ethylene Elastomer
Minimum Operating Temperature
-30 Degrees F
Standards
ARPM, REACH, RoHS2
Color
Black
Resistance Properties
Heat Resistant, Oil Resistant
Item
V-Belt
Edge Construction
Raw Edge
Maximum Operating Temperature
140 Degrees F
Belt Series
Metric Power V-Belts

Description

V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 17X2240LI, Number of Bands 1, Outside Length 2,311 mm, Reinforcing Cord Material Polyester, Thickness 10 mm, Top Width 17 mm, Belt Trade Size 17X, V-Belt Type Metric V-Belt, Application General Industry, Belt Coating Not Applicable, Belt Series Metric Power(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -30 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.