Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5L720K FHP V-Belt, 72 in Outside Length, 21/32 in Top Width, 9 mm Thickness, 1 Ribs

  • Mfr # 5L720K

  • Zoro # G7879359


product price: $35.55
/ea

Key Features

V-Belt Type
Fractional Horsepower
V-Belt Section
5L
Industry Number
5L720K
Outside Length
72 in
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5L720K
Zoro #
G7879359
UPC #
72053005530
Country of Origin
Mexico

Dimensions

Outside Length
72 in
Top Width
21/32 in
Thickness
9 mm

Details

Item
FHP V-Belt
V-Belt Type
Fractional Horsepower
V-Belt Section
5L
Industry Number
5L720K
Number of Ribs
1
Material
Polychloroprene
Temp. Range
-30 to 60°F
Groove Angle
37 Degrees
Construction
Banded
Core Cord
Aramid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.