
1930V585 Multi-Speed Belt
Mfr # 98040178
Zoro # G121903546
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Top Width
1.19 in
Number of Ribs
1
Thickness
0.39 in
Reinforcing Cord Material
Polyester
Material
Notched
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98040178
Zoro #
G121903546
UPC #
072053239348
Country of Origin
Mexico
Dimensions
Top Width
1.19 in
Thickness
0.39 in
Outside Length
58.5 in
Details
Number of Ribs
1
Reinforcing Cord Material
Polyester
Material
Notched
V-Belt Section
RVS-R
Description
Power transmission systems do more than operate at constant speeds with constant outputs. Customers increasingly need variable speed systems to regulate the speed and rotational force, or output torque, of critical mechanical equipment. Our Multi-Speed belts are engineered for efficiency, energy savings and increased productivity at a wide range of speeds and speed ratios.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.