Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1X100 AG PVC SOL 90SD CLR

  • Mfr # 77442101

  • Zoro # G321903513


product price: $6.15
/ea
Sold in multiples of 100 for $615.00

Key Features

Bend Radius
3 in
Max. Temp.
+55° F
Inside Dia.
1 in
Color
Clear
Outside Dia.
1.27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77442101
Zoro #
G321903513
UPC #
072053308563
Country of Origin
United States

Dimensions

Bend Radius
3 in
Inside Dia.
1 in
Outside Dia.
1.27 in

Details

Max. Temp.
+55° F
Color
Clear
Tube Material
PVC - Type G
Vacuum Rating
28 in Hg

Description

RECOMMENDED FOR: Conveying water and light chemical solutions where a clear PVC hose with a white helix is desirable for heavy-duty applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.