Zoro Homepage

1X100 AG PVC SOLUTION 80SD

  • Mfr # 77445201

  • Zoro # G621903503


product price: $7.95
/ea
Sold in multiples of 100 for $795.00

Key Features

Max. Temp.
+60° F
Bend Radius
4 in
Inside Dia.
1 in
Outside Dia.
1.34 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77445201
Zoro #
G621903503
UPC #
072053641455
Country of Origin
United States

Dimensions

Bend Radius
4 in
Inside Dia.
1 in
Outside Dia.
1.34 in

Details

Max. Temp.
+60° F
Color
Black
Vacuum Rating
28 in Hg
Tube Material
EPDM - Type P

Description

RECOMMENDED FOR: Suction and discharge applications where lightweight, flexible hose is needed for transferring mild diluted chemicals and agricultural spray and fertilizer applications.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.