Zoro Homepage

1X100 FUEL LP350

  • Mfr # 32201211

  • Zoro # G721903687


product price: $27.59
/ea
Sold in multiples of 100 for $2,759.00

Key Features

Outside Dia.
1.51 in
Bend Radius
8 in
Tube Material
Nitrile - Type C
Color
Black
Vacuum Rating
15 in Hg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32201211
Zoro #
G721903687
UPC #
770075250722
Country of Origin
Mexico

Dimensions

Outside Dia.
1.51 in
Bend Radius
8 in
Inside Dia.
1 in

Details

Tube Material
Nitrile - Type C
Color
Black
Vacuum Rating
15 in Hg
Max. Temp.
+82° F

Description

RECOMMENDED FOR: Liquid or gaseous propane, butane or any combination of these two mixtures. Can be used for natural gas (not to exceed 50 psi) under certain conditions such as: open/outside areas and well ventilated factory buildings (if local building codes permit).

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.