
1X10FT AIR DUCT 10SD
Mfr # 46634111
Zoro # G521903733
product price: $262.99
/ea
Free Shipping & Returns
Key Features
Hose Color
Black
Outside Dia.
1.19 in
Color
Black
Tube Material
Chloroprene - Type A
Cover Material
Chloroprene - Type A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46634111
Zoro #
G521903733
UPC #
770075543817
Country of Origin
United States
Dimensions
Outside Dia.
1.19 in
Min. Bend Radius
1 in
Hose Inside Dia.
1 in
Details
Hose Color
Black
Color
Black
Tube Material
Chloroprene - Type A
Cover Material
Chloroprene - Type A
Vacuum Rating
5 in Hg
Working Pressure (PSI)
10 psi
Temp. Range
-34° F to +121° F
Description
RECOMMENDED FOR: Heating and ventilating applications, such as air intake for butane conversion units, air and heater ducts, defroster lines, air cleaner connections to carburetor, exhaust ducts, vent lines for trailer sewers and drains.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.