Zoro Homepage

1X125 PLANT 200 BLACK UPS SHIP

  • Mfr # 32041432

  • Zoro # G121904000


product price: $6.45
/ea
Sold in multiples of 125 for $806.25

Key Features

Outside Dia.
1.4 in
Pneumatic Hose Color
Black
Working Pressure (PSI)
200 psi
Bend Radius (In.)
8 in
Pneumatic Hose Inside Dia
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32041432
Zoro #
G121904000
UPC #
770075421764
Country of Origin
Mexico

Dimensions

Outside Dia.
1.4 in
Bend Radius (In.)
8 in

Details

Pneumatic Hose Color
Black
Working Pressure (PSI)
200 psi
Pneumatic Hose Inside Dia
1 in
Max Temp
+93° F
Tube Material
EPDM - Type P
Cover Material
EPDM - Type P

Description

RECOMMENDED FOR: Air and water applications requiring maximum flexibility in any industry, including mining, construction, agriculture, vehicle repair and in-plant operations. Suitable for light agricultural spraying, such as dilute solutions of herbicides.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.