
1X150 FUEL DELIVERY 200
Mfr # 32210412
Zoro # G721904387
product price: $22.19
/eaSold in multiples of 150 for $3,328.50
Key Features
Outside Dia.
1.5 in
Inside Dia.
1 in
Vacuum Rating
10 in Hg
Max. Temp.
+82° F
Tube Material
Nitrile - Type C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32210412
Zoro #
G721904387
UPC #
770075156482
Country of Origin
Mexico
Dimensions
Outside Dia.
1.5 in
Inside Dia.
1 in
Bend Radius
8 in
Details
Vacuum Rating
10 in Hg
Max. Temp.
+82° F
Tube Material
Nitrile - Type C
Color
Black
Description
RECOMMENDED FOR: Transferring fuel oils and diesel fuel in applications at temperatures as low as -40 DegF (-40 DegC). Compatible with Bio-Diesel fuels up to B20. Hose remains flexible to -20 DegF (-29 DegC). For home and heavy-duty commercial service where an abrasion-resistant and non-marking cover is required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.