Zoro Homepage

1X150 FUEL LP350

  • Mfr # 32201213

  • Zoro # G821903709


product price: $24.65
/ea
Sold in multiples of 150 for $3,697.50

Key Features

Tube Material
Nitrile - Type C
Bend Radius
8 in
Inside Dia.
1 in
Outside Dia.
1.51 in
Max. Temp.
+82° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32201213
Zoro #
G821903709
UPC #
770075250685
Country of Origin
Mexico

Dimensions

Bend Radius
8 in
Inside Dia.
1 in
Outside Dia.
1.51 in

Details

Tube Material
Nitrile - Type C
Max. Temp.
+82° F
Vacuum Rating
15 in Hg
Color
Black

Description

RECOMMENDED FOR: Liquid or gaseous propane, butane or any combination of these two mixtures. Can be used for natural gas (not to exceed 50 psi) under certain conditions such as: open/outside areas and well ventilated factory buildings (if local building codes permit).

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.