Zoro Homepage

1X175 FUEL DELIVERY 200

  • Mfr # 32210413

  • Zoro # G821903570


product price: $21.15
/ea
Sold in multiples of 175 for $3,701.25

Key Features

Max. Temp.
+82° F
Bend Radius
8 in
Inside Dia.
1 in
Vacuum Rating
10 in Hg
Outside Dia.
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32210413
Zoro #
G821903570
UPC #
770075156499
Country of Origin
Mexico

Dimensions

Bend Radius
8 in
Inside Dia.
1 in
Outside Dia.
1.5 in

Details

Max. Temp.
+82° F
Vacuum Rating
10 in Hg
Tube Material
Nitrile - Type C
Color
Black

Description

RECOMMENDED FOR: Transferring fuel oils and diesel fuel in applications at temperatures as low as -40 DegF (-40 DegC). Compatible with Bio-Diesel fuels up to B20. Hose remains flexible to -20 DegF (-29 DegC). For home and heavy-duty commercial service where an abrasion-resistant and non-marking cover is required.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.