
1X350 AG 200
Mfr # 32041084
Zoro # G121904048
product price: $7.49
/eaSold in multiples of 400 for $2,996.00
Key Features
Working Pressure (PSI)
200 psi
Max Temp
+93° F
Outside Dia.
1.4 in
Cover Material
EPDM - Type P
Pneumatic Hose Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32041084
Zoro #
G121904048
UPC #
770075689911
Country of Origin
Mexico
Dimensions
Outside Dia.
1.4 in
Bend Radius (In.)
8 in
Details
Working Pressure (PSI)
200 psi
Max Temp
+93° F
Cover Material
EPDM - Type P
Pneumatic Hose Color
Black
Tube Material
EPDM - Type P
Pneumatic Hose Inside Dia
1 in
Description
RECOMMENDED FOR: Designed for agricultural spraying applications, such as dilute solutions of herbicides and fertilizers.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.