
1X400 PLANT 200 BLACK
Mfr # 32041431
Zoro # G321903902
product price: $5.79
/eaSold in multiples of 400 for $2,316.00
Key Features
Working Pressure (PSI)
200 psi
Pneumatic Hose Inside Dia
1 in
Max Temp
+93° F
Pneumatic Hose Color
Black
Cover Material
EPDM - Type P
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32041431
Zoro #
G321903902
UPC #
072053306484
Country of Origin
Mexico
Dimensions
Outside Dia.
1.4 in
Bend Radius (In.)
8 in
Details
Working Pressure (PSI)
200 psi
Pneumatic Hose Inside Dia
1 in
Max Temp
+93° F
Pneumatic Hose Color
Black
Cover Material
EPDM - Type P
Tube Material
EPDM - Type P
Description
RECOMMENDED FOR: Air and water applications requiring maximum flexibility in any industry, including mining, construction, agriculture, vehicle repair and in-plant operations. Suitable for light agricultural spraying, such as dilute solutions of herbicides.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.