
1X400 PLANT 200 RED
Mfr # 32041361
Zoro # G921903494
product price: $6.15
/eaSold in multiples of 400 for $2,460.00
Key Features
Outside Dia.
1.39 in
Pneumatic Hose Inside Dia
1 in
Cover Material
EPDM - Type P
Working Pressure (PSI)
200 psi
Pneumatic Hose Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32041361
Zoro #
G921903494
UPC #
072053306644
Country of Origin
Mexico
Dimensions
Outside Dia.
1.39 in
Bend Radius (In.)
8 in
Details
Pneumatic Hose Inside Dia
1 in
Cover Material
EPDM - Type P
Working Pressure (PSI)
200 psi
Pneumatic Hose Color
Black
Tube Material
EPDM - Type P
Max Temp
+93° F
Description
RECOMMENDED FOR: Air and water applications requiring maximum flexibility in any industry, including mining, construction, agriculture, vehicle repair and in-plant operations. Suitable for light agricultural spraying, such as dilute solutions of herbicides.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.