
1X400 PLANT 300 BLACK
Mfr # 32041718
Zoro # G821904232
product price: $5.69
/eaSold in multiples of 400 for $2,276.00
Key Features
Bend Radius (In.)
8 in
Outside Dia.
1.48 in
Working Pressure (PSI)
300 psi
Pneumatic Hose Inside Dia
1 in
Pneumatic Hose Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32041718
Zoro #
G821904232
UPC #
072053671032
Country of Origin
Mexico
Dimensions
Bend Radius (In.)
8 in
Outside Dia.
1.48 in
Details
Working Pressure (PSI)
300 psi
Pneumatic Hose Inside Dia
1 in
Pneumatic Hose Color
Black
Cover Material
EPDM - Type P
Tube Material
EPDM - Type P
Max Temp
+93° F
Description
RECOMMENDED FOR: Air and water applications requiring maximum flexibility in any industry, including mining, construction, agriculture, vehicle repair and in-plant operations. Suitable for light agricultural spraying, such as dilute solutions of herbicides.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.