Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1X400 PLANT XTREME 300 AR RED

  • Mfr # 32050405

  • Zoro # G521904280


product price: $13.85
/ea
Sold in multiples of 400 for $5,540.00

Key Features

Bend Radius (In.)
8 in
Tube Material
Nitrile - Type C
Working Pressure (PSI)
300 psi
Max Temp
+100° F
Pneumatic Hose Inside Dia
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32050405
Zoro #
G521904280
UPC #
770075514435
Country of Origin
Mexico

Dimensions

Bend Radius (In.)
8 in
Outside Dia.
1.5 in

Details

Tube Material
Nitrile - Type C
Working Pressure (PSI)
300 psi
Max Temp
+100° F
Pneumatic Hose Inside Dia
1 in
Pneumatic Hose Color
Black
Cover Material
Carboxylated Nitrile - Type C4

Description

RECOMMENDED FOR: Applications requiring a premium grade spiral hose with superior abrasion resistance, excellent flexibility and maximum resistance to air, water, petroleum oils and lubricating oils (to +212 DegF). Recommended for gasoline, kerosene, and fuel oil transfer only to +120 DegF.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.