Zoro Homepage

1X50 4175EC COOL 138

  • Mfr # 41750857

  • Zoro # G821904133


product price: $19.69
/ea
Sold in multiples of 50 for $984.50

Key Features

Static Working Pressure
138 psi
Cover Color
Black
Vacuum Rating
7 in Hg
Inside Dia.
1 in
Temp. Rating
-40° F to +125° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41750857
Zoro #
G821904133
UPC #
072053214185
Country of Origin
Mexico

Dimensions

Inside Dia.
1 in
Exterior Dia.
1.39 in
Min. Bend Radius
8 in

Details

Static Working Pressure
138 psi
Cover Color
Black
Vacuum Rating
7 in Hg
Temp. Rating
-40° F to +125° F
Tube Color
Black
Tube Material
EPDM - Type P
Cover Material
EPDM - Type P

Description

RECOMMENDED FOR: Engine coolant hose such as radiator and heater hoses or connectors. Also suitable for air and water.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.