Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1X50(12EA) PLANT STEAM 250 WR

  • Mfr # 36050669

  • Zoro # G821904119


product price: $22.25
/ea
Sold in multiples of 600 for $13,350.00

Key Features

Vacuum Rating
20 in Hg
Hose Outside Dia.
1.52 in
Bend Radius
11 in
Temp. Range
-40° F to +232° F
Hose Inside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36050669
Zoro #
G821904119
UPC #
072053638905
Country of Origin
India

Dimensions

Hose Outside Dia.
1.52 in
Bend Radius
11 in
Hose Inside Dia.
1 in

Details

Vacuum Rating
20 in Hg
Temp. Range
-40° F to +232° F
Max. Working Pressure (PSI)
250 psi
Hose Color
Black
Color
Black
Tube Material
EPDM - Type P2
Hose Cover Material
EPDM - Type P2

Description

RECOMMENDED FOR: All types of steam - saturated and superheated - up to 250 PSI and +450 DegF (+232 DegC).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.