Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1X5FT GS COOLANT AIR 100 HW

  • Mfr # 46852016

  • Zoro # G121903621


product price: $261.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Inside Dia.
1 in
Exterior Dia.
1.46 in
Tube Color
Black
Temp. Rating
-40° F to +125° F
Static Working Pressure
100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46852016
Zoro #
G121903621
UPC #
072053177428
Country of Origin
United States

Dimensions

Inside Dia.
1 in
Exterior Dia.
1.46 in
Min. Bend Radius
2 in

Details

Tube Color
Black
Temp. Rating
-40° F to +125° F
Static Working Pressure
100 psi
Cover Material
EPDM - Type P
Cover Color
Black
Vacuum Rating
25 in Hg
Tube Material
EPDM - Type P

Description

RECOMMENDED FOR: Engine coolant or water hose where tight bends or vacuum is required. Also suitable for air.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.