
1XREEL 4230T COOL 75
Mfr # 42300150
Zoro # G221903521
product price: $4.79
/eaSold in multiples of 400 for $1,916.00
Key Features
Tube Material
EPDM - Type P
Static Working Pressure
44 psi
Exterior Dia.
1.34 in
Temp. Rating
-40° F to +125° F
Tube Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42300150
Zoro #
G221903521
UPC #
072053651706
Country of Origin
Mexico
Dimensions
Exterior Dia.
1.34 in
Inside Dia.
1 in
Min. Bend Radius
10 in
Details
Tube Material
EPDM - Type P
Static Working Pressure
44 psi
Temp. Rating
-40° F to +125° F
Tube Color
Black
Cover Color
Black
Cover Material
EPDM - Type P
Vacuum Rating
6 in Hg
Description
RECOMMENDED FOR: Engine coolant hose such as cab heater or oil cooler. Also suitable for air or water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.