Zoro Homepage

1XRL 400 DATA CENTER COOLING

  • Mfr # 42170304

  • Zoro # G521904310


product price: $19.45
/ea
Sold in multiples of 2000 for $38,900.00

Key Features

Min. Bend Radius
6 in
Outside Dia.
1.36 in
Min. Temp.
-40° F
Vacuum Rating
10 in Hg
Static Working Pressure
250 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42170304
Zoro #
G521904310
UPC #
770075870012
Country of Origin
United States

Dimensions

Min. Bend Radius
6 in
Outside Dia.
1.36 in
Inside Dia.
1 in

Details

Min. Temp.
-40° F
Vacuum Rating
10 in Hg
Static Working Pressure
250 psi
Tube Color
Black
Tube Material
Peroxide-Cured EPDM
Cover Material
EPDM
Max. Temp.
+125° F
Cover Color
Black

Description

The Gates Data Center Cooling Hose is designed for transferring coolant fluid in high performance computers and data centers to help control the temperature of the operating systems. Featuring a zinc-free peroxide-cured EPDM tube and a VW-1 rated flame-resistant EPDM cover, this hose offers flexibility and long-lasting performance in thermal management applications.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.