
1XRL CHEM DEF TRANSFER 350
Mfr # 42170311
Zoro # G521904228
product price: $13.99
/eaSold in multiples of 350 for $4,896.50
Key Features
Tube Material
EPDM - Type P
Max. Temp.
+100° F
Outside Dia.
1.36 in
Vacuum Rating
10 in Hg
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42170311
Zoro #
G521904228
UPC #
770075458005
Country of Origin
United States
Dimensions
Outside Dia.
1.36 in
Inside Dia.
1 in
Bend Radius
6 in
Details
Tube Material
EPDM - Type P
Max. Temp.
+100° F
Vacuum Rating
10 in Hg
Color
Black
Description
RECOMMENDED FOR: DEF dispensing tank fill hose. Transfer of urea solutions such as ADBLUE.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.