
1XRL FUEL DIESEL CURB PUMP 150
Mfr # 36241009
Zoro # G421904564
product price: $21.49
/eaSold in multiples of 500 for $10,745.00
Key Features
Inside Dia.
1 in
Tube Material
Nitrile - Type C
Vacuum Rating
30 in Hg
Max. Temp.
+49° F
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36241009
Zoro #
G421904564
UPC #
770075705031
Country of Origin
Mexico
Dimensions
Inside Dia.
1 in
Bend Radius
8 in
Outside Dia.
1.38 in
Details
Tube Material
Nitrile - Type C
Vacuum Rating
30 in Hg
Max. Temp.
+49° F
Color
Black
Description
RECOMMENDED FOR: Dispensing all types of commercial gasolines or other petroleum-based products (black) or petroleum diesel fuels and Bio-diesel blends (green), from service station pumps (curb pump). A heavy-duty hardwall hose which does not collapse in reel use or behind the nozzle in heavy-duty service.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.