Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1XRL PLANT XTRM 325 BRAID RED

  • Mfr # 32192914

  • Zoro # G021903547


product price: $13.59
/ea
Sold in multiples of 525 for $7,134.75

Key Features

Tube Material
Nitrile - Type C
Pneumatic Hose Inside Dia
1 in
Pneumatic Hose Color
Black
Outside Dia.
1.38 in
Max Temp
+100° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32192914
Zoro #
G021903547
UPC #
072053645347
Country of Origin
Mexico

Dimensions

Outside Dia.
1.38 in
Bend Radius (In.)
8 in

Details

Tube Material
Nitrile - Type C
Pneumatic Hose Inside Dia
1 in
Pneumatic Hose Color
Black
Max Temp
+100° F
Cover Material
Modified Nitrile - Type C2
Working Pressure (PSI)
325 psi

Description

RECOMMENDED FOR: Applications requiring a premium grade braided hose, with excellent flexibility and maximum resistance to air, water, petroleum oils, gasoline, kerosene and fuel oil (to +120 DegF) and lubricating oils (to +212 DegF).

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.