
1XRL PLANT XTRM 325 BRD BLACK
Mfr # 32192940
Zoro # G121903607
product price: $14.99
/eaSold in multiples of 525 for $7,869.75
Key Features
Outside Dia.
1.38 in
Pneumatic Hose Color
Black
Working Pressure (PSI)
325 psi
Tube Material
Nitrile - Type C
Cover Material
Chloroprene - Type A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32192940
Zoro #
G121903607
UPC #
072053645507
Country of Origin
Mexico
Dimensions
Outside Dia.
1.38 in
Bend Radius (In.)
8 in
Details
Pneumatic Hose Color
Black
Working Pressure (PSI)
325 psi
Tube Material
Nitrile - Type C
Cover Material
Chloroprene - Type A
Max Temp
+100° F
Pneumatic Hose Inside Dia
1 in
Description
RECOMMENDED FOR: Applications requiring a premium grade braided hose, with excellent flexibility and maximum resistance to air, water, petroleum oils, gasoline, kerosene and fuel oil (to +120 DegF) and lubricating oils (to +212 DegF).
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.