Zoro Homepage

2-1/2X100 CHEM+ CPE 150SD MEGA

  • Mfr # 46960023

  • Zoro # G221904214


product price: $94.69
/ea
Sold in multiples of 100 for $9,469.00
Free Shipping & Returns

Key Features

Hose Outside Dia.
2.98 in
Hose Cover Material
EPDM - Type P
Max. Working Pressure (PSI)
150 psi
Hose Color
Black
Temp. Range
-40° F to +135° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46960023
Zoro #
G221904214
UPC #
770075711070
Country of Origin
United States

Dimensions

Hose Outside Dia.
2.98 in
Hose Inside Dia.
2.5 in
Bend Radius
5 in

Details

Hose Cover Material
EPDM - Type P
Max. Working Pressure (PSI)
150 psi
Hose Color
Black
Temp. Range
-40° F to +135° F
Vacuum Rating
30 in Hg
Tube Material
CPE - Type J
Color
Black

Description

RECOMMENDED FOR: Tank truck, barge, ship, or storage tank transfer of a variety of chemical products. Chem Master Plus CPE MegaFlex contains a wire helix for full suction capability, as well as for routing hoses through extremely tight bend radius_x000D_ applications.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.