Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2X100 FUEL 150SD SMOOTH

  • Mfr # 46881309

  • Zoro # G621903572


product price: $40.85
/ea
Sold in multiples of 100 for $4,085.00

Key Features

Vacuum Rating
30 in Hg
Inside Dia.
2.5 in
Tube Material
Nitrile - Type C
Outside Dia.
3.05 in
Max. Temp.
+82° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46881309
Zoro #
G621903572
UPC #
072053650259
Country of Origin
United States

Dimensions

Inside Dia.
2.5 in
Outside Dia.
3.05 in
Bend Radius
8 in

Details

Vacuum Rating
30 in Hg
Tube Material
Nitrile - Type C
Max. Temp.
+82° F
Color
Black

Description

RECOMMENDED FOR: Transfer of refined fuels (commercial gasoline and diesel fuel), oils and other petroleum products. Ideal for oilfield service truck use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.