Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2X300 WM+ PVC FLAT150D RED

  • Mfr # 77441540

  • Zoro # G421904571


product price: $12.69
/ea
Sold in multiples of 300 for $3,807.00

Key Features

Color
Black
Tube Material
PVC - Type G
Inside Dia.
2.5 in
Max. Temp.
+66° F
Outside Dia.
2.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77441540
Zoro #
G421904571
UPC #
770075715825
Country of Origin
United States

Dimensions

Inside Dia.
2.5 in
Outside Dia.
2.79 in

Details

Color
Black
Tube Material
PVC - Type G
Max. Temp.
+66° F

Description

RECOMMENDED FOR: For medium-duty discharge applications in mining, construction, industrial, agriculture and marine service. Limited oil and chemical application.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.