
2-1/2X300 WTR PVC FLAT 60D BLU
Mfr # 77441003
Zoro # G321904541
product price: $5.89
/eaSold in multiples of 300 for $1,767.00
Key Features
Inside Dia.
2.5 in
Max. Temp.
+49° F
Color
Blue
Outside Dia.
2.55 in
Tube Material
PVC - Type G
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77441003
Zoro #
G321904541
UPC #
072053078473
Country of Origin
United States
Dimensions
Inside Dia.
2.5 in
Outside Dia.
2.55 in
Details
Max. Temp.
+49° F
Color
Blue
Tube Material
PVC - Type G
Description
RECOMMENDED FOR: General layflat water discharge service. Excellent for job sites in construction, irrigation and areas where a lightweight, flexible hose is required.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.