
2-1/2X50 4175EC COOL 62
Mfr # 41750876
Zoro # G621904166
product price: $31.15
/eaSold in multiples of 50 for $1,557.50
Key Features
Cover Material
EPDM - Type P
Inside Dia.
2.5 in
Temp. Rating
-40° F to +125° F
Static Working Pressure
62 psi
Cover Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41750876
Zoro #
G621904166
UPC #
072053214307
Country of Origin
Mexico
Dimensions
Inside Dia.
2.5 in
Exterior Dia.
2.89 in
Details
Cover Material
EPDM - Type P
Temp. Rating
-40° F to +125° F
Static Working Pressure
62 psi
Cover Color
Black
Tube Material
EPDM - Type P
Tube Color
Black
Description
RECOMMENDED FOR: Engine coolant hose such as radiator and heater hoses or connectors. Also suitable for air and water.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.