
2-1/2X50 4176HD COOL 75 THICK
Mfr # 41760876
Zoro # G221903705
product price: $49.19
/eaSold in multiples of 50 for $2,459.50
Key Features
Exterior Dia.
3.01 in
Inside Dia.
2.5 in
Static Working Pressure
75 psi
Tube Color
Black
Cover Material
EPDM - Type P
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41760876
Zoro #
G221903705
UPC #
072053214529
Country of Origin
Mexico
Dimensions
Exterior Dia.
3.01 in
Inside Dia.
2.5 in
Details
Static Working Pressure
75 psi
Tube Color
Black
Cover Material
EPDM - Type P
Temp. Rating
-40° F to +125° F
Tube Material
EPDM - Type P
Cover Color
Black
Description
RECOMMENDED FOR: Engine coolant hose such as radiator and heater hoses or connectors. Also suitable for air and water.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.