Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2X50 MINE AIRDRILL 500

  • Mfr # 36180201

  • Zoro # G621904159


product price: $97.15
/ea
Sold in multiples of 50 for $4,857.50
Free Shipping & Returns

Key Features

Working Pressure (PSI)
500 psi
Tube Material
Chloroprene - Type A
Cover Material
Natural Rubber - Type D3
Pneumatic Hose Color
Black
Pneumatic Hose Inside Dia
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36180201
Zoro #
G621904159
UPC #
072053213744
Country of Origin
India

Dimensions

Bend Radius (In.)
30 in
Outside Dia.
3.46 in

Details

Working Pressure (PSI)
500 psi
Tube Material
Chloroprene - Type A
Cover Material
Natural Rubber - Type D3
Pneumatic Hose Color
Black
Pneumatic Hose Inside Dia
2.5 in
Max Temp
+100° F

Description

RECOMMENDED FOR: Extra heavy-duty, high-pressure use on industrial, construction and pneumatic mining applications requiring wire-braided hose with an oil-resistant tube and abrasion-resistant cover.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.