
2-1/2X50 MINE LW EMLS 1000 BLK
Mfr # 36190809
Zoro # G221903989
product price: $58.65
/eaSold in multiples of 600 for $35,190.00
Key Features
Tube Material
Chloroprene - Type A
Temp. Range
-40° F to +100° F
Max. Working Pressure (PSI)
1000 psi
Hose Inside Dia.
2.5 in
Hose Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36190809
Zoro #
G221903989
UPC #
072053630916
Country of Origin
India
Dimensions
Hose Inside Dia.
2.5 in
Bend Radius
20 in
Hose Outside Dia.
3.34 in
Details
Tube Material
Chloroprene - Type A
Temp. Range
-40° F to +100° F
Max. Working Pressure (PSI)
1000 psi
Hose Color
Black
Hose Cover Material
Specially compounded elastomer - Type C2
Color
Black
Vacuum Rating
10 in Hg
Description
RECOMMENDED FOR: Flexible connections in high-pressure water distribution and emulsion systems used in a variety of industries. The thick cover meets MSHA's self-extinguishing requirements, and is designed for the tough mining environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.