
2-1/2X5FT GS COOLANT AIR 50 HW
Mfr # 46852040
Zoro # G121904383
product price: $399.99
/ea
Free Shipping & Returns
Key Features
Vacuum Rating
20 in Hg
Tube Material
EPDM - Type P
Inside Dia.
2.5 in
Cover Material
EPDM - Type P
Tube Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46852040
Zoro #
G121904383
UPC #
072053177534
Country of Origin
United States
Dimensions
Inside Dia.
2.5 in
Min. Bend Radius
6.5 in
Exterior Dia.
2.96 in
Details
Vacuum Rating
20 in Hg
Tube Material
EPDM - Type P
Cover Material
EPDM - Type P
Tube Color
Black
Static Working Pressure
50 psi
Cover Color
Black
Temp. Rating
-40° F to +125° F
Description
RECOMMENDED FOR: Engine coolant or water hose where tight bends or vacuum is required. Also suitable for air.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.