
2-1/4X5FT GS COOLANT AIR 55 HW
Mfr # 46852036
Zoro # G021904056
product price: $359.99
/ea
Free Shipping & Returns
Key Features
Tube Color
Black
Tube Material
EPDM - Type P
Min. Bend Radius
5.5 in
Temp. Rating
-40° F to +125° F
Cover Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46852036
Zoro #
G021904056
UPC #
072053177510
Country of Origin
United States
Dimensions
Min. Bend Radius
5.5 in
Inside Dia.
2.25 in
Exterior Dia.
2.71 in
Details
Tube Color
Black
Tube Material
EPDM - Type P
Temp. Rating
-40° F to +125° F
Cover Color
Black
Cover Material
EPDM - Type P
Vacuum Rating
20 in Hg
Static Working Pressure
55 psi
Description
RECOMMENDED FOR: Engine coolant or water hose where tight bends or vacuum is required. Also suitable for air.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.