
2-3/8X50 4175EC COOL 62
Mfr # 41750875
Zoro # G521904075
product price: $29.85
/eaSold in multiples of 50 for $1,492.50
Key Features
Temp. Rating
-40° F to +125° F
Exterior Dia.
2.76 in
Cover Material
EPDM - Type P
Static Working Pressure
62 psi
Cover Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
41750875
Zoro #
G521904075
UPC #
072053214291
Country of Origin
Mexico
Dimensions
Exterior Dia.
2.76 in
Inside Dia.
2.38 in
Details
Temp. Rating
-40° F to +125° F
Cover Material
EPDM - Type P
Static Working Pressure
62 psi
Cover Color
Black
Tube Color
Black
Tube Material
EPDM - Type P
Description
RECOMMENDED FOR: Engine coolant hose such as radiator and heater hoses or connectors. Also suitable for air and water.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.