This item is Discontinued.

Gates 2 Groove Adjustable Speed Sheave 11.06 in OD SVS2/C11.06 1.7/8

This item is Discontinued.

Gates

2 Groove Adjustable Speed Sheave 11.06 in OD (Discontinued)

Mfr # SVS2/C11.06 1.7/8
Zoro # G8001344
UPC # 770075439806
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SVS2/C11.06 1.7/8
Zoro #
G8001344
UPC #
770075439806
Country of Origin
China

Dimensions

Pulley Outside Dia.
11.06 in
Pulley Bore Dia.
1-7/8 in to 2-1/2 in

Details

Number of Grooves
2
For V-Belt Section
C
Item
Adjustable Speed Sheave

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.