This item is Discontinued.
This item is Discontinued.
2 Groove Adjustable Speed Sheave 7-1/4 in OD (Discontinued)
Mfr #
SVS2/AB7.25 1.5/8
Zoro #
G7997004
UPC # 770075439684
Country of Origin China
Category V-Belt Pulleys
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SVS2/AB7.25 1.5/8
Zoro #
G7997004
UPC #
770075439684
Country of Origin
China
Dimensions
Pulley Outside Dia.
7-1/4 in
Pulley Bore Dia.
1-5/8 in to 1-7/8 in
Details
Number of Grooves
2
For V-Belt Section
A or B
Construction
Web and Spoke
Item
Adjustable Speed Sheave
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.