Zoro Homepage

2 Groove Light Duty Sheave 2.95 in OD

  • Mfr # 2BK28 1.1/8

  • Zoro # G7943935


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Pulley Outside Dia.
2.95 in
Number of Grooves
2
For V-Belt Section
4L, 5L
Construction
Solid
Pulley Bore Dia.
1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2BK28 1.1/8
Zoro #
G7943935
UPC #
72053118155
Country of Origin
China

Dimensions

Pulley Outside Dia.
2.95 in
Pulley Bore Dia.
1-1/8 in
5L or B Belt Pitch Dia.
2.6 in
4L or A Belt Pitch Dia.
2.2 in

Details

Number of Grooves
2
For V-Belt Section
4L, 5L
Construction
Solid
Item
Light Duty Sheave

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.