Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2VP56.5/8
Zoro #
G7961977
UPC #
72053122183
Country of Origin
China
Dimensions
Pulley Outside Dia.
5.35 in
Pulley Bore Dia.
5/8 in
5L or B Belt Pitch Dia.
4.3 in to 5.3 in
4L or A Belt Pitch Dia.
4 in to 5 in
3L Belt Pitch Dia.
3.9 in to 4.7 in
Details
Number of Grooves
2
For V-Belt Section
3L, 4L, 5L
Construction
Web and Spoke
Item
Light Duty Sheave
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.