Zoro Homepage
This item is Discontinued.
Gates 2 Groove Light Duty Sheave 8-1/4 in OD 2AK84.15/16

2 Groove Light Duty Sheave 8-1/4 in OD (Discontinued)

  • Mfr # 2AK84.15/16
  • Zoro # G7911945
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AK84.15/16
Zoro #
G7911945
UPC #
72053124583
Country of Origin
China

Dimensions

Pulley Outside Dia.
8-1/4 in
Pulley Bore Dia.
15/16 in
4L or A Belt Pitch Dia.
8 in
3L Belt Pitch Dia.
7.66 in

Details

Number of Grooves
2
For V-Belt Section
3L, 4L
Construction
Web and Spoke
Item
Light Duty Sheave

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.